LED High Bay, 17500 Lumen, 121 Watt, 110-277V, 5000K

Item #: 1003406

Cat #: HFU1MC4KNHNNG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Vigilant LED High Bay, Circular, 17500 Lumen, 121 Watt, 110-277 Volt, 5000K,

Overview

Vigilant LED High Bay, Circular, 17500 Lumen, 121 Watt, 110-277 Volt, 5000K,
Also known as: HFU1MC4KNHNNG

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 121
Volts AC: 277, 110
Color: Gray
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 277, 110
Light Technology: LED
Wattage: 121
Color: Gray

Customer Reviews

No reviews for this product
(0)