
Disconnect Enclosure, NEMA 12, Single Door, 72 x 34 x 18", Steel/Gray
Item #: 100336
Cat #: A72XM3418FTCLP
UPC: 783510135850
Sign In or Register to view pricing and more.
Documents & Guides
Floor Mount Disconnect Enclosure, Single Door With 3-Point Latch, NEMA 12, 72 x 34 x 18 Inch, Steel With White Interior Finish and Gray Powder Coat Exterior Finish
Overview
Floor Mount Disconnect Enclosure, Single Door With 3-Point Latch, NEMA 12, 72 x 34 x 18 Inch, Steel With White Interior Finish and Gray Powder Coat Exterior Finish
Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.
Also known as: 783510135850, A72XM3418FTCLP
Specifications
Depth: | 18 in |
Color: | Gray |
IP/NEMA Rating: | IP65, NEMA 12 |
Height: | 72 in |
Material: | Steel |
Width: | 34 in |
Finish: | Powder Coated |
Depth: | 18 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Finish: | Powder Coated |
Color: | Gray |
Height: | 72 in |
Width: | 34 in |
Customer Reviews
No reviews for this product
(0)