Wall Pack, LED, 8-LED, 75W, 120-277V, Bronze, Photocontrol

Item #: 1003253
Cat #: WALPAK1N/075UNV740/NC/BZ/P
UPC: 046135742187
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Wall Pack, LED, 8-LED, 75 Watt, 120-277 Volt, Lumens: 8600, Color Temperature: 4000K, with Photocontrol, Length: 13.4 inch, Color: Bronze, Notes: non-cutoff distribution Sylvania Part # 74218

Overview

LEDVANCE Series Wall Pack, LED, 8-LED, 75 Watt, 120-277 Volt, Lumens: 8600, Color Temperature: 4000K, with Photocontrol, Length: 13.4 inch, Color: Bronze, Notes: non-cutoff distribution Sylvania Part # 74218
Also known as: 046135742187, WALPAK1N/075UNV740/NC/BZ/P

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 75
Length: 13.4 in
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 13.4 in
Light Technology: LED
Wattage: 75
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)