Meter mains, QO, CSED, ringless socket, 100A, surface mount, max 8 spaces, 16 circuits, horn bypass

Item #: 100324

Cat #: QC816F100CH

UPC: 785901401803

Sign In or Register to view pricing and more.
Meter mains, QO, CSED, ringless socket, 100A, surface mount, maximum 8 spaces, 16 circuits, horn bypass

Overview

Meter mains, QO, CSED, ringless socket, 100A, surface mount, maximum 8 spaces, 16 circuits, horn bypass
Square D™ Meter Mains are single phase power distribution panels used in residential applications where local codes require service disconnects to be located outside the dwelling. The meter socket supports a standard utility meter and a main disconnect breaker which provides a time and space saving solution for contractors and installers. Meter mains are surface or semiflush mount with provisions. This is for the field installation of the service disconnect(s) that feed devices downstream. Interior subfeed load centers are typically used with these. This CSED is a QO ringless type with horn bypass, and combination overhead/underground feed. With a current rating of 100A, this product has a short circuit current rating of 22kA. This unit is supplied with factory installed QOM2100VH main breaker. Single main service disconnects with feedthru lugs option is also available. Devices meet the Electric Utility Service Equipment Requirements Committee (EUSERC) standards, Federal Specifications W-P-115C for government housing.
Also known as: 785901401803, QC816F100CH

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)