PHUZION LED HIGH BAY 30000 LUMENS 5000K 70CRI

Item #: 1003238

Cat #: PHZ30L5K70CRI27PWNPF121AELR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PHUZION LED HIGH BAY 30000 LUMENS 5000K 70CRI

Overview

PHUZION LED HIGH BAY 30000 LUMENS 5000K 70CRI
Also known as: PHZ30L5K70CRI27PWNPF121AELR

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Lumens: 30000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 30000
Color Rendering Index (CRI): 70
Light Technology: LED

Customer Reviews

No reviews for this product
(0)