This product has been discontinued.
![Compact Fluorescent Lamp, Mini-Twist, 23W, 2700K Compact Fluorescent Lamp, Mini-Twist, 23W, 2700K](https://rexel-cdn.com/products/image.jpg?i=9715B5B2-02B2-49EE-AC62-CEB72CB799D9&f=420)
Compact Fluorescent Lamp, Mini-Twist, 23W, 2700K
Item #: 100322
Cat #: CF23EL/MINI/827/CVP
UPC: 046135296147
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 12 Sylvania Part # 29614
Overview
Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 12 Sylvania Part # 29614
Also known as: 046135296147, CF23EL/MINI/827/CVP
Specifications
Shape: | EL/mDT2 (Mini-Twister) |
Base: | Medium Screw (E26) |
Wattage: | 23 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 1600 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Shape: | EL/mDT2 (Mini-Twister) |
Wattage: | 23 |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Lumens: | 1600 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)