This product may not be available in all locations.
Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5mm x 15mm
Item #:
100315
Cat #:
1492-M5X15
UPC:
662073059868
Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5 mm x 15 mm, 96 per Card, 5 in a Package
Overview
Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5 mm x 15 mm, 96 per Card, 5 in a Package
The Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-M5X15 is a 1492 terminal block accessory from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073059868, 1492-M5X15
Specifications
Mounting: | Snap On |
Family / Style: | 1492 |
Type: | Marker Cards |
Mounting: | Snap On |
Type: | Marker Cards |
Family / Style: | 1492 |
Customer Reviews
No reviews for this product
(0)