Ultra Pro Ceiling Fan/Light, 110 CFM

Item #: 1003130

Cat #: RN110L

UPC: 026715230112

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fan With Light, CFM: 110, Sones: 0.6, Duct Size: 4",(2) 18W CFL's, Energy Star Rated, Color: White

Overview

Ceiling Fan With Light, CFM: 110, Sones: 0.6, Duct Size: 4",(2) 18W CFL's, Energy Star Rated, Color: White
NuTone ULTRA PRO Series Fans deliver everything you wished for in a bath fan ô premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards around the United States.
Also known as: 026715230112, RN110L

Specifications

Color: White
CFM: 110
Color: White
CFM: 110

Customer Reviews

No reviews for this product
(0)