Miniature Contactor, 9A, IEC, 200-220VAC, 3NO Main,1NO Auxiliary Contact, Screw Type Terminals

Item #: 1003070

Cat #: 100-K09KG10

UPC: 662074491407

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Contactor, Screw Type Terminals, 9 Amp, System Control Voltage: 200 - 220 Volt AC, 3 Normally Open Main Contacts, 1 Normally Open Auxiliary Contact

Overview

Miniature Contactor, Screw Type Terminals, 9 Amp, System Control Voltage: 200 - 220 Volt AC, 3 Normally Open Main Contacts, 1 Normally Open Auxiliary Contact
Our Bulletin 100-K IEC Miniature Contactors are designed for commercial and light industrial applications where panel space is at a premium. These miniature devices, at 45 mm wide, are shallower and have fewer panel depth requirements than standard IEC contactors.
Also known as: 662074491407, 100-K09KG10

Specifications

Poles: 3
Amps: 9
Type: Miniature Contactor
Family / Style: 100-K
Volts AC Control: 200/220
Poles: 3
Type: Miniature Contactor
Volts AC Control: 200/220
Amps: 9
Family / Style: 100-K

Customer Reviews

No reviews for this product
(0)