100MM PLINTH 1000X800

Item #: 1003032

Cat #: P2BP1108

UPC: 783510310721

Sign In or Register to view pricing and more.
Documents & Guides
100MM PLINTH 1000X800

Overview

100MM PLINTH 1000X800
Also known as: 783510310721, P2BP1108

Specifications

Type: Plinth Base
Material: Steel
Width: 39.330 in
Height: 3.940 in
Depth: 30.080 in
Type: Plinth Base
Width: 39.330 in
Depth: 30.080 in
Material: Steel
Height: 3.940 in

Customer Reviews

No reviews for this product
(0)