High Temperature Cable Tie, 120lb, 15.2", Blue, 50/PK

Item #: 1002978

Cat #: 111-01125

UPC: 089306304623

Sign In or Register to view pricing and more.
High-Temp Cable Tie, 15.2 Inch Long, UL Rated, 120 Pound Tensile Strength, ETFE, Blue, 50/PK

Overview

High-Temp Cable Tie, 15.2 Inch Long, UL Rated, 120 Pound Tensile Strength, ETFE, Blue, 50/PK
ETFE ties provide excellent protection against radiation, ultraviolet light, and a wide range of chemicals. They are also rated for low outgassing applications. HellermannTyton's ETFE ties come in a standard color of blue for easy identification. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306304623, 111-01125

Specifications

Color: Blue
Weight Capacity: 120 lbs
Length: 15.200 in
Material: ETFE
Color: Blue
Length: 15.200 in
Weight Capacity: 120 lbs
Material: ETFE

Customer Reviews

No reviews for this product
(0)