10W A19 LED Lamp, 22-27K

Item #: 1002963

Cat #: 10A19/LED/827-22/E26/DIM-120V

UPC: 046677458836

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 10.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K-2200K WARM-GLOW, Rated Average Life: 25,000 Hrs, *Philips # 45883-6*

Overview

Dimmable LED Lamp, 10.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K-2200K WARM-GLOW, Rated Average Life: 25,000 Hrs, *Philips # 45883-6*
Also known as: 046677458836, 10A19/LED/827-22/E26/DIM-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 10.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Wattage: 10.500
Dimmable: Yes
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)