Starter external reset mechanism kit, 8538/8539, NEMA Size 0 and 1, NEMA 1/12

Item #: 100291

Cat #: 9066RB1

UPC: 785901725107

Sign In or Register to view pricing and more.
Documents & Guides
Starter external reset mechanism kit, 8538/8539, NEMA Size 0 and 1, NEMA 1/12

Overview

Starter external reset mechanism kit, 8538/8539, NEMA Size 0 and 1, NEMA 1/12
External reset mechanism allows the reset of the Type S overload relay without open the enclosure. The grey push button operator is mounted into the cover of the NEMA 1 or 12 enclosure. The push button is marked RESET. This kit is designed to provide external overload relay resetting for 8538 and 8539 combination starters.
Also known as: 785901725107, 9066RB1

Specifications

Size: 0, 1
Type: Starter, External Reset Rod
IP/NEMA Rating: NEMA 1, NEMA 12
Size: 0, 1
IP/NEMA Rating: NEMA 1, NEMA 12
Type: Starter, External Reset Rod

Customer Reviews

No reviews for this product
(0)