Manual Motor Control, Breaker, 1 - 1.6A, 600VAC, 3P, Screw Clamp

Item #: 1002882

Cat #: GV2P02

UPC: 785901832843

Sign In or Register to view pricing and more.
Manual Motor Control, Breaker Type, Rotary Handle, 1.0 - 1.6 Amp, 600 Volt AC, 3-Pole, Screw Clamp

Overview

Manual Motor Control, Breaker Type, Rotary Handle, 1.0 - 1.6 Amp, 600 Volt AC, 3-Pole, Screw Clamp
Also known as: 785901832843, GV2P02

Specifications

Type: Manual Motor Starter, Breaker
IP/NEMA Rating: IP20
Standards: California Proposition 65
Type: Manual Motor Starter, Breaker
Standards: California Proposition 65
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)