This product has been discontinued.
Wallpack, PS Metal Halide, 250W, 120-277V, Dark Bronze
Item #: 100282
Cat #: PGM3-250P-18-BZ-L
UPC: 785988008575
Sign In or Register to view pricing and more.
Documents & Guides
Perimaliter Wallpack, Pulse Start Metal Halide, 250 Watt, 120-277 Volt, Width: 14-7/8 inch, Color: Dark Bronze, Ballast: CWA-HPF, Lamp Included
Overview
Perimaliter Wallpack, Pulse Start Metal Halide, 250 Watt, 120-277 Volt, Width: 14-7/8 inch, Color: Dark Bronze, Ballast: CWA-HPF, Lamp Included
Also known as: 785988008575, PGM3-250P-18-BZ-L
Specifications
Color: | Dark Bronze |
Diameter: | 14 7/8 in |
Wattage: | 250 |
Standards: | California Proposition 65 |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
Color: | Dark Bronze |
Wattage: | 250 |
Light Technology: | HID |
Diameter: | 14 7/8 in |
Standards: | California Proposition 65 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)