Wiring Trough, NEMA Type 12, Hinged Cover, 6" x 6" x 72", Gray

Item #: 10028

Cat #: F66T72HC

UPC: 783510167301

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, NEMA Type 12, Hinged Cover, 6" x 6" x 72", Gray

Overview

Wiring Trough, NEMA Type 12, Hinged Cover, 6" x 6" x 72", Gray
Wiring Trough, NEMA Type 12, Hinged Cover, 6" x 6" x 72", Gray
Also known as: 783510167301, F66T72HC

Specifications

Length: 72 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Length: 72 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)