
LEV GFNT2-HFR 20A NAFTA HG NON-TR G
Item #: 1002796
Cat #: GFNT2-HFR
UPC: 078477727782
Documents & Guides
LEV GFNT2-HFR 20A NAFTA HG NO
Sign In or Register to view pricing and more.
Overview
LEV GFNT2-HFR 20A NAFTA HG NO
20 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, NAFTA Compliant Fed Spec, Hospital Grade, NEMA 5-20R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - RED
Also known as: 078477727782, GFNT2-HFR
Specifications
Color: | Red |
Type: | GFCI |
Color: | Red |
Type: | GFCI |
Customer Reviews
No reviews for this product
(0)