This product has been discontinued.
11.5W CFL Retrofit LED Lamp, 40K
Item #: 1002747
Cat #: 11.5PLV/840/BYP
UPC: 028672579242
Sign In or Register to view pricing and more.
Documents & Guides
11.5W LED Vertical LampLED Replacement Lamp, 11.5 watt sub for 26 watt CFL lamps. Compatible with G24d / GX24d installations. Color: 4000K, CRI: 80, Lumens: 1020, Beam Angle: 120°. Can be used with Magnetic Ballast or Bypass Ballast direct line voltage 120-277V.
Overview
11.5W LED Vertical LampLED Replacement Lamp, 11.5 watt sub for 26 watt CFL lamps. Compatible with G24d / GX24d installations. Color: 4000K, CRI: 80, Lumens: 1020, Beam Angle: 120°. Can be used with Magnetic Ballast or Bypass Ballast direct line voltage 120-277V.
Also known as: 028672579242, 11.5PLV/840/BYP
Specifications
Lumens: | 1020 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 3500 (Neutral White) |
Wattage: | 11.500 |
Light Technology: | LED |
Base: | 2-Pin (G24d) |
Angle: | 120° |
Type: | Ballast Bypass (Type B) |
Lumens: | 1020 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Angle: | 120° |
Color Rendering Index (CRI): | 80 |
Wattage: | 11.500 |
Base: | 2-Pin (G24d) |
Type: | Ballast Bypass (Type B) |
Customer Reviews
No reviews for this product
(0)