Comb. Wallplate, 3-Gang, (2) Toggle, (1) Decora, Stainless Steel
Item #: 100273
Cat #: 84421-40
UPC: 078477812457
Sign In or Register to view pricing and more.
Documents & Guides
3-gang 2-toggle 1-decora/gfci Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount, Stainless Steel
Overview
3-gang 2-toggle 1-decora/gfci Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount, Stainless Steel
Also known as: 078477812457, 84421-40
Specifications
Gangs: | 3 |
Mounting: | Device |
Material: | Stainless Steel |
Color: | Stainless |
Gangs: | 3 |
Material: | Stainless Steel |
Mounting: | Device |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)