Disconnect Enclosure w Clamps, Type 4X, 24x25x8

Item #: 100270

Cat #: A24HS2508SS6LP

UPC: 783510643904

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure with Clamps, Type 4X, Material: Stainless Steel, Dimensions: 24" x 25.4" x 8"

Overview

Disconnect Enclosure with Clamps, Type 4X, Material: Stainless Steel, Dimensions: 24" x 25.4" x 8"
For disconnect applications in which a clamp-secured door is preferred, this enclosure features clamps on three sides to keep liquids and contaminants from entering and a preferred cutout that accepts major brand disconnect switches and circuit breakers. Furnished with Enclosure: 1. Bracket welded to door for attaching disconnect door catch (interlock) 2. Instructions to locate and install disconnect switches, circuit breakers and operating mechanisms.
Also known as: 783510643904, A24HS2508SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)