3' 15W T8 LED Lamp, 40K

Item #: 1002686

Cat #: L3T8/40C/15/U/G4-75

UPC: 751338062504

Sign In or Register to view pricing and more.
Documents & Guides
20-PK 15W 36IN LED T8 CLEAR 4000K UNV

Overview

20-PK 15W 36IN LED T8 CLEAR 4000K UNV
Also known as: 751338062504, L3T8/40C/15/U/G4-75

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Wattage: 15
Shape: T8 (Tubular)
Material: Glass
Volts AC: 100 - 277
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Volts AC: 100 - 277
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Wattage: 15
Material: Glass
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)