3 AWG THHN/THWN-2 Stranded Copper, Green, 500' Carton

Item #: 100258

Cat #: THHN3STRGRN500CN

UPC: 980100632908

Sign In or Register to view pricing and more.
Documents & Guides
3 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 500 ft. Carton

Overview

3 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 500 ft. Carton
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100632908, THHN3STRGRN500CN

Specifications

Color: Green
Length: 500 ft
Jacket: PVC
Material: Copper
Gauge: 3
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Jacket: PVC
Gauge: 3
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)