Overview
HOFF-E F22GAGV Telescope Fitt
Also known as: 783510880309, F22GAGV
Specifications
Width: | 2 1/2 in |
Height: | 2 1/2 in |
IP/NEMA Rating: | IP30 |
Material: | Steel |
Color: | Plain |
Width: | 2 1/2 in |
IP/NEMA Rating: | IP30 |
Color: | Plain |
Height: | 2 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)