Straight Section Splice 2x2

Item #: 1002371

Cat #: CT22SPSS

UPC: 783510161040

Sign In or Register to view pricing and more.
Documents & Guides
HOF CT22SPSS STRAIGHT SECTION

Overview

HOF CT22SPSS STRAIGHT SECTION
Also known as: 783510161040, CT22SPSS

Specifications

Width: 2 in
Height: 2 in
Depth: 6 in
Material: Stainless Steel 304
Finish: Brushed #3
Width: 2 in
Depth: 6 in
Finish: Brushed #3
Height: 2 in
Material: Stainless Steel 304

Customer Reviews

No reviews for this product
(0)