90-Deg WW Tee, Outside Cover, 3x3"

Item #: 1002370

Cat #: CT33TOCSS

UPC: 783510157852

Sign In or Register to view pricing and more.
Documents & Guides
90-Degree Wireway Tee, Outside Cover, Material: Stainless Steel, Dimensions: 3" x 3" x 11"

Overview

90-Degree Wireway Tee, Outside Cover, Material: Stainless Steel, Dimensions: 3" x 3" x 11"
Also known as: 783510157852, CT33TOCSS

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Height: 3 in
Color: Plain
Width: 3 in
Material: Stainless Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 3 in

Customer Reviews

No reviews for this product
(0)