
Wireway Reducer 3x3 - 2x2
Item #: 1002369
Cat #: CT3322RSS
UPC: 783510158224
Documents & Guides
Wireway Reducer, Material: Stainless Steel, Dimensions: 3" x 3" - 2" x 2"
Sign In or Register to view pricing and more.
Overview
Wireway Reducer, Material: Stainless Steel, Dimensions: 3" x 3" - 2" x 2"
Clean Tray Reducers are used for reducing to a smaller size Clean Tray. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.
Also known as: 783510158224, CT3322RSS
Specifications
Width: | 3 in , 22 1/2 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Stainless Steel |
Color: | Plain |
Width: | 3 in , 22 1/2 in |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 1 |
Color: | Plain |
Customer Reviews
No reviews for this product
(0)