10.5W/LED/5.5"FLUSH/27K/RD/WH

Item #: 1002199

Cat #: S9320

UPC: 045923093203

Sign In or Register to view pricing and more.
Fixture RetroFit, Designation: 10.5W 5" Flush Mount LED Fixture - 2700K - Round - White

Overview

Fixture RetroFit, Designation: 10.5W 5" Flush Mount LED Fixture - 2700K - Round - White
Also known as: 045923093203, S9320

Specifications

Mounting: Flush
Volts AC: 120
Diameter: 5 in
Color: White
Color Temperature: 2700 (Warm White)
Wattage: 10.500
Standards: California Proposition 65
Light Technology: LED
Mounting: Flush
Diameter: 5 in
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Volts AC: 120
Color: White
Wattage: 10.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)