ABB S204PR-K32 MCB S200PR RTT 4P K

Item #: 1002187

Cat #: S204PR-K32

UPC: 804325637589

Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S204PRK32
Also known as: 804325637589, S204PR-K32

Specifications

Amps: 32
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)