Metering Enclosure, Type 1, 20x20x10

Item #: 1002153

Cat #: AMC202010UG

UPC: 783510163938

Sign In or Register to view pricing and more.
Documents & Guides
Metering Enclosure, NEMA Type 1, Material: Steel, Dimensions: 20" x 20" x 10"

Overview

Metering Enclosure, NEMA Type 1, Material: Steel, Dimensions: 20" x 20" x 10"
This enclosure houses metering transformers and instrument assemblies in indoor applications. HQ models meet Hydro-Québec requirements. It includes one pre-punched accessory, one potential transformer and one current transformer panel, and a four-lug splitter block.
Also known as: 783510163938, AMC202010UG

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)