Compression Lug, 1-Hole, Copper, 1/0 AWG, 1/2" Stud Size

Item #: 100205

Cat #: CSWS-1/0-12

UPC: 783669651201

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 1/0, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 1/0, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669651201, CSWS-1/0-12

Specifications

Material: Copper
Mounting: 1-Hole
Color: Pink
Standards: California Proposition 65
Allowable Gauge Range: 1/0
Stud Size: 1/2 in
Material: Copper
Color: Pink
Allowable Gauge Range: 1/0
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)