Duplex Receptacle Wallplate, 1-Gang, Thermoset, White, Oversized
Item #: 10020
Cat #: 88103
UPC: 078477440735
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Oversized, Material: Thermoset, Device Mount - Color/Finish: White.
Sign In or Register to view pricing and more.
Overview
1-Gang, Duplex Device Receptacle Wallplate, Oversized, Material: Thermoset, Device Mount - Color/Finish: White.
1-Gang Duplex Device Receptacle Wallplate, Oversized, Thermoset, Device Mount, White
Also known as: 078477440735, 88103, JUMBO
Specifications
Mounting: | Device |
Material: | Plastic |
Gangs: | 1 |
Color: | White |
Size: | Oversized |
Mounting: | Device |
Gangs: | 1 |
Size: | Oversized |
Material: | Plastic |
Color: | White |
Customer Reviews
No reviews for this product
(0)