Halogen Bulb, A19, 75W, 120V

Item #: 1002

Cat #: 75A/HAL/F-120V

UPC: 046135189654

Sign In or Register to view pricing and more.
Halogen Bulb, A19, 75W, 120V, 2875K, Base: Medium Screw, 100 CRI, Lumens: 1315, Frosted, Standard Case Qty: 12 Sylvania Part # 18965

Overview

Halogen Bulb, A19, 75W, 120V, 2875K, Base: Medium Screw, 100 CRI, Lumens: 1315, Frosted, Standard Case Qty: 12 Sylvania Part # 18965
Also known as: 046135189654, 75A/HAL/F-120V

Specifications

Lumens: 1315
Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Color Temperature: 2875 (Warm White)
Light Technology: Halogen
Lumens: 1315
Wattage: 75
Color Rendering Index (CRI): 100
Color Temperature: 2875 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)