This product may not be available in all locations.
2
more
Breaker, Cable Operating Mechanism, 60", 600A, 3P, PowerPact D/L
Item #: 100191
Cat #: 9422CSJ50
UPC: 785901120698
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Cable Operating Mechanism, 60 Inch Overall Length, 600 Amp, 3-Pole, PowerPact D/L
Overview
Breaker, Cable Operating Mechanism, 60 Inch Overall Length, 600 Amp, 3-Pole, PowerPact D/L
Also known as: 785901120698, 9422CSJ50
Specifications
Poles: | 3 |
Amps: | 600 |
Length: | 60 in |
Standards: | California Proposition 65 |
Poles: | 3 |
Length: | 60 in |
Amps: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)