Utility Junction (UJ) Cabinets Panel

Item #: 1001905

Cat #: UJP2M

UPC: 783510179427

Sign In or Register to view pricing and more.
Documents & Guides
Utility Junction (UJ) Cabinets Panel, Material: Steel

Overview

Utility Junction (UJ) Cabinets Panel, Material: Steel
Enclosures provide sectionalizing and tap-point functionality for underground distribution systems. Available in a wide variety of single- and three-phase models, these enclosures are rated 15 and 25 KV at 200 or 600 amperes and will accept two-, three- and four-way junctions from all manufacturers.
Also known as: 783510179427, UJP2M

Specifications

Color: White
Material: Steel
Width: 21.500 in
Finish: Powder Coated
Height: 11.660 in
Color: White
Width: 21.500 in
Height: 11.660 in
Material: Steel
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)