3M 4466W-1"x36yd 1/16 inch thick Do

Item #: 1001740

Cat #: 4466W-1X36YD

UPC: 021200243028

Sign In or Register to view pricing and more.
Documents & Guides
MMM 4466W-1"X36YD 1/16" THICK

Overview

MMM 4466W-1"X36YD 1/16" THICK
3M double coated polyethylene foam tapes combine a conformable closed cell foam with a rubber adhesive that provides high initial adhesion to a variety of surfaces.
Also known as: 021200243028, 4466W-1X36YD

Specifications

Length: 36 yd
Width: 1 in
Family / Style: 4466 Series
Length: 36 yd
Family / Style: 4466 Series
Width: 1 in

Customer Reviews

No reviews for this product
(0)