Enclosure, NEMA 3R, Screw Cover, 4" x 4" x 4"

Item #: 10017

Cat #: A4R44NK

UPC: 783510134785

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 4 x 4 x 4 Inch, Steel/Gray Finish

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 4 x 4 x 4 Inch, Steel/Gray Finish
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510134785, A4R44NK

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 0
Knockouts: No
Depth: 4 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Mounting: Surface
Width: 4 in
Material: Steel
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)