Junction Box, NEMA 4X, Continuous Hinge, 12" x 12" x 6"

Item #: 100164

Cat #: A1212CHEMCSS

UPC: 783510269395

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Continuous Hinge with Clamps, 12 x 12 x 6 Inch, Stainless Steel

Overview

Junction Box, NEMA 4X, Continuous Hinge with Clamps, 12 x 12 x 6 Inch, Stainless Steel
Junction Box, NEMA 4X, Continuous Hinge With Clamps, 12 x 12 x 6 Inch, Stainless Steel
Also known as: 783510269395, A1212CHEMCSS

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Width: 12 in
Depth: 6 in
Material: Stainless Steel
Size: 12 x 12 x 6 in
Mounting: Wall
Height: 12 in
Width: 12 in
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 6 in
Size: 12 x 12 x 6 in

Customer Reviews

No reviews for this product
(0)