Switch, Non-Contact, Plastic Rectangular, Actuator, 18mm Sensing

Item #: 100137

Cat #: 440N-Z21SS2AN

UPC: 662074849932

Sign In or Register to view pricing and more.
Documents & Guides
Switch, SensaGuard, Non-Contact, Safety , Plastic Rectangular, Actuator, Standard Code Type, 18 mm, Sensing Distance, LED Door, Margin Indication, Indication/Diagnostic, 3 meter Cable, 24 Volt DC, 50 mA

Overview

Switch, SensaGuard, Non-Contact, Safety , Plastic Rectangular, Actuator, Standard Code Type, 18 mm, Sensing Distance, LED Door, Margin Indication, Indication/Diagnostic, 3 meter Cable, 24 Volt DC, 50 mA
Also known as: 662074849932, 440N-Z21SS2AN

Specifications

Type: Switch, Non-Contact
Color: Red
Volts DC: 24
Diameter: 18 mm
Material: Plastic
Range: 18 mm
Length: 3 m
Amps: 0.050
Type: Switch, Non-Contact
Volts DC: 24
Material: Plastic
Length: 3 m
Color: Red
Diameter: 18 mm
Range: 18 mm
Amps: 0.050

Customer Reviews

No reviews for this product
(0)