FDC Device Box, 1-Gang, 1/2", Malleable Iron

Item #: 10013

Cat #: FDC-1-50L

UPC: 781381322430

Documents & Guides
FDC Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Sign In or Register to view pricing and more.

No associated products found.

Overview

FDC Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
FS/FD Device Boxes accommodates wiring devices and provides opening to splice, tap or pull conductors.
Also known as: 781381322430, FDC-1-50L

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 1/2 in
Number of Hubs: 2
Material: Malleable Iron
Hub Diameter: 1/2 in
Gangs: 1
Number of Hubs: 2

Customer Reviews

No reviews for this product
(0)