Pilot Light, 30mm, Domed, Round Blue Lens, 755 Lamp, Chrome Bezel, 24/28VDC

Item #: 1001088

Cat #: 9001KP35L9

UPC: 785901625896

Sign In or Register to view pricing and more.
Pilot Light, 30 mm, Domed, Round, Blue Lens, 755 Lamp, Chrome Bezel, 24/28 Volt DC

Overview

Pilot Light, 30 mm, Domed, Round, Blue Lens, 755 Lamp, Chrome Bezel, 24/28 Volt DC
This Harmony 9001K, blue pilot light with plastic dome is supplied with 24V AC/DC. It has a chromium-plated metal bezel. This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901625896, 9001KP35L9

Specifications

Mounting: Panel
Volts DC: 24, 28
Diameter: 30 mm
Standards: California Proposition 65
Mounting: Panel
Diameter: 30 mm
Volts DC: 24, 28
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)