Disconnect Switch, Non-Fusible, 100A, 600VAC, Flange Operated

Item #: 1001037

Cat #: 1494U-N100-C4-N

UPC: 887172852770

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, 100 Amp, 600 Volt AC, 4 Foot, Flange Operated, Non-Metallic Handle

Overview

Disconnect Switch, Non-Fusible, 100 Amp, 600 Volt AC, 4 Foot, Flange Operated, Non-Metallic Handle
Also known as: 887172852770, 1494U-N100-C4-N

Specifications

Type: Disconnect Switch, Non-Fusible
Poles: 3
Mounting: Flange
Amps: 100
Volts DC: 600
Volts AC: 600
Type: Disconnect Switch, Non-Fusible
Mounting: Flange
Volts DC: 600
Poles: 3
Amps: 100
Volts AC: 600

Customer Reviews

No reviews for this product
(0)