Sensor, Photoelectric, Standard Diffuse, RightSight

Item #: 1000972

Cat #: 42EF-D2JBAK-F4

UPC: 887172566943

Sensor, Standard Diffuse, RightSight, 10.8 - 30 Volt DC, 500 mm Sensing Distance, Light Operate, 4 Pin, Micro QD Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Standard Diffuse, RightSight, 10.8 - 30 Volt DC, 500 mm Sensing Distance, Light Operate, 4 Pin, Micro QD Connector
Also known as: 887172566943, 42EF-D2JBAK-F4

Specifications

Size: 18 mm
Type: Standard Diffuse, Sensor, Photoelectric
Volts DC Range: 10.800 - 30
Size: 18 mm
Volts DC Range: 10.800 - 30
Type: Standard Diffuse, Sensor, Photoelectric

Customer Reviews

No reviews for this product
(0)