Auxiliary contact block, TeSys K, 2NO, front mounting, screw clamp terminals

Item #: 100075

Cat #: LA1KN20

UPC: 785901883418

Sign In or Register to view pricing and more.
Auxiliary contact block, TeSys K, 2NO, front mounting, screw clamp terminals

Overview

Auxiliary contact block, TeSys K, 2NO, front mounting, screw clamp terminals
LA1KN20 is a Schneider Electric instantaneous auxiliary contact block for TeSys K contactors. It provides 2NO contacts rated up to 10A 690V AC, connection by screw clamp terminals. Easy clip-on mounting on front, it procures high reliability and durability. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC) and Green Premium compliant (RoHs/Reach). Multi standards certified (IEC, UL, CSA, CCC), Green Premium compliant (RoHS/REACh).
Also known as: 785901883418, LA1KN20

Specifications

Poles: 2
Type: NO, Auxilary Contact
Mounting: Device
Poles: 2
Mounting: Device
Type: NO, Auxilary Contact

Customer Reviews

No reviews for this product
(0)