HIGH LUMEN LED FLOOD 50K 480V INTEGRAL SLIP

Item #: 1000719

Cat #: HLF2LEDP350KMFL480ISDDBXD

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HIGH LUMEN LED FLOOD 50K 480V INTEGRAL SLIPFITTER DARK BRONZE

Overview

HIGH LUMEN LED FLOOD 50K 480V INTEGRAL SLIPFITTER DARK BRONZE
Also known as: HLF2LEDP350KMFL480ISDDBXD

Specifications

Volts AC: 480
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Light Technology: LED
Volts AC: 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Color: Dark Bronze
Mounting: Slipfitter

Customer Reviews

No reviews for this product
(0)