ZCX400 PDS-60CA 24V DMX/ENET HS

Item #: 1000695

Cat #: 109-000016-04

UPC: 718291640118

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ZCX400 PDS-60CA 24V DMX/ENET HS

Overview

ZCX400 PDS-60CA 24V DMX/ENET HS
Also known as: 718291640118, 109-000016-04

Specifications

Width: 12 in
Length: 20 ft
Material: Aluminum
Width: 12 in
Material: Aluminum
Length: 20 ft

Customer Reviews

No reviews for this product
(0)