P&S WS703-PTC WIDE SLIDE INCAN SP/3

Item #: 1000545

Cat #: RHCL453-PTC

UPC: 785007053487

Sign In or Register to view pricing and more.
Documents & Guides

Overview

WAT RHCL453PTC
Also known as: 785007053487, RHCL453-PTC

Specifications

Wattage: 700
Color: Light Almond, Ivory, White
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Wattage: 700
Poles: 1
Material: Thermoplastic
Color: Light Almond, Ivory, White
Type: Dimmer
Mounting: Wall

Customer Reviews

No reviews for this product
(0)