![Louver Plate Kit, 10.31 x 9.50", Stainless Steel Louver Plate Kit, 10.31 x 9.50", Stainless Steel](https://rexel-cdn.com/products/hofavk23ss6.jpg?i=52739C6C-106C-4620-B2F0-527AFFE273C5&f=420)
Louver Plate Kit, 10.31 x 9.50", Stainless Steel
Item #: 100051
Cat #: AVK88SS6
UPC: 783510850609
Sign In or Register to view pricing and more.
Documents & Guides
Louver Plate Kit 8 Louvers), Size/Dims: 10.56" x 9.50", Material/Finish: Stainless Steel Type 316.
Overview
Louver Plate Kit 8 Louvers), Size/Dims: 10.56" x 9.50", Material/Finish: Stainless Steel Type 316.
Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. Although louvers cannot keep all moisture out of an enclosure, gasketing or sealing the perimeter of the louver plate reduces problems associated with moisture intrusion.
Also known as: 783510850609, AVK88SS6
Specifications
Width: | 9.500 in |
Material: | Stainless Steel |
Width: | 9.500 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)