Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Disconnect Type 4x Enclosure, Bulletin Cwsd (stainless Steel Concept? Wall-mountdisconnect Encl.), Size/dims: 30.00x26.00x8.00, Material/finish: Ss Type 304
Overview
Disconnect Type 4x Enclosure, Bulletin Cwsd (stainless Steel Concept? Wall-mountdisconnect Encl.), Size/dims: 30.00x26.00x8.00, Material/finish: Ss Type 304
Also known as: 783510127565, CDSC30268SS
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)