Window Kit, 24" x 20", Steel Frame

Item #: 100047

Cat #: AWDH2420N4SS

UPC: 783510130176

Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, Hinged, NEMA 4X, Size/Dims: 24" x 20", Steel Frame, Polycarbonate Window.

Overview

Window Kit, Hinged, NEMA 4X, Size/Dims: 24" x 20", Steel Frame, Polycarbonate Window.
Deep-hinged window kits provide protection, visibility and easy access to equipment and components installed behind the viewing area. Window kits are conveniently sized to allow direct mounting in the usable door area of nVent HOFFMAN® NEMA and CONCEPT™ wall-mount enclosures, as well as any HOFFMAN enclosure with a suitably sized mounting surface. Deep-hinged window kits provide protection, visibility and easy access to equipment and components installed behind the viewing area.
Also known as: 783510130176, AWDH2420N4SS

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
Height: 22.190 in
Width: 16.140 in
IP/NEMA Rating: IP66, NEMA 3
Height: 22.190 in
Material: Stainless Steel
Width: 16.140 in

Customer Reviews

No reviews for this product
(0)