100-277V AC L70 150K

Item #: 1000378

Cat #: HZF9C2NG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
100-277V AC L70 150K HOURS POLYCARB LENS CW 6000LUMENS 58W HAZAROUDS CLASS 3

Overview

100-277V AC L70 150K HOURS POLYCARB LENS CW 6000LUMENS 58W HAZAROUDS CLASS 3
Also known as: HZF9C2NG

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Wattage: 58
Lumens: 6000
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Wattage: 58
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 6000
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)